Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traction Mat Yellow, 4 ft W x 4 ft L, 3/16 in Thick

  • Mfr # FLM5002-YW

  • Zoro # G211471214


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
4 ft
Thickness
3/16 in
Application
Industrial
Thermally Insulating
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM5002-YW
Zoro #
G211471214
UPC #
036226065516
Country of Origin
United States

Dimensions

Width
4 ft
Length
4 ft
Thickness
3/16 in

Details

Item
Traction Mat
Color
Yellow
Application
Industrial
Thermally Insulating
No
NSF/ANSI 52
Yes
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Impact-Resistant, UV-Resistant
Backing Material
Fiberglass; Aluminum Oxide
Single Material Construction
No
Welding Safe
No
Anti-Slip Backing
No
Autoclavable
No
ADA Compliant
No
Surface Design
Grit
Weight
37 lb
Surface Texture
Grit
DOC FF1-70 Rating
No
FDA Compliance
No
Antifatigue Material
No
Anti-Slip Surface
Yes
Mat Product Type
Traction Mat
USDA Certified
No
Number of Border Stripes
0
Mat Shape
Rectangle
Reversible
No
NFSI High Traction Certified
Yes
Antimicrobial
No

Description

Traction Mat, Color Yellow, Width 4 ft, Length 4 ft, Antimicrobial No, Autoclavable No, ADA Compliant No, Antifatigue Material No, Anti-Slip Backing No, Anti-Slip Surface Yes, Application Industrial, Backing Material Fiberglass; Aluminum Oxide, Border Color Not Applicable, DOC FF1-70 Rating No, FDA Compliance No, Mat Product Type Traction Mat, Mat Shape Rectangle, NFSI High Traction Certified Yes

Restrictions

WARNING: This product can expose you to chemicals including Epichlorohydrin, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.