Shop PIG
See all product information
Create Account
Truck Spill Kit In Duffel Bag
- Mfr # NPGKIT626
- Zoro # G7193026
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
For Use With
Trucks, utility vehicles, and service cabs
Color
Yellow
Material
Nylon / Polypropylene
Width
9 in
Used For
Vehicle and truck spill cleanup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NPGKIT626
- Zoro #
- G7193026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 8.5 in
- Length
- 26 in
Details
- Item
- Truck Spill Kit in Duffel Bag
- For Use With
- Trucks, utility vehicles, and service cabs
- Color
- Yellow
- Material
- Nylon / Polypropylene
- Used For
- Vehicle and truck spill cleanup
- Capacity
- 3.8 gal
Description
Pig Truck Spill Kit In Duffel Bag
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.