Shop PIG
See all product information
Create Account
Universal Medium Weight Absorbent MatPK (1PK Of 3)
- Mfr # NPG25306
- Zoro # G7193035
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Type
Universal
Material
Polypropylene
Number of Pieces
3
Capacity
0.33 gal
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NPG25306
- Zoro #
- G7193035
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 20 in
Details
- Item
- Absorbent Mat Pad
- Type
- Universal
- Material
- Polypropylene
- Number of Pieces
- 3
- Capacity
- 0.33 gal
- Color
- Gray
Description
Pig Universal Medium Weight Absorbent Ma
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.