TuffGrit Anti-Fatigue Mat
- Mfr # FLM8501-BK
- Zoro # G011579479
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Length
3 ft
Width
2 ft
Anti-Slip Backing
Yes
Application
Dry Application
Mat Compatible Chemicals
Light Chemical Splash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLM8501-BK
- Zoro #
- G011579479
- UPC #
- 036226065585
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Anti-Slip Backing
- Yes
- Application
- Dry Application
- Mat Compatible Chemicals
- Light Chemical Splash
- Edge Style
- Beveled
- Anti-Slip Surface
- Yes
- Resistance Properties
- Abrasion Resistant, Slip Resistant
- NSF/ANSI 52
- Yes
- Mat Shape
- Rectangle
- Backing Material
- PVC Foam/Vinyl
- Series
- TuffGrit
- Wire Color
- Black
- Single Material Construction
- No
- Antimicrobial
- No
- Surface Material
- Aluminum Oxide
- Welding Safe
- No
- Weight
- 10 lb
- Surface Texture
- Grit
- Surface Design
- Diamond Plate
- Mat Product Type
- Antifatigue Mat
- Color
- Black
Dimensions
- Length
- 3 ft
- Width
- 2 ft
- Thickness
- 9/16 in
Description
TuffGrit Anti-Fatigue Mat
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.