TuffGrit Ladder Rung Cover, Indoor or Outdoor Use, Install With Adhesive, 1in W x 18in L
- Mfr # PLS6012-GDY
- Zoro # G411579376
product price:Â
$
54.89
/ea
Key Features
Overall Width
1 in
Overall Length
18 in
For Use With
Indoor Use / Outdoor Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLS6012-GDY
- Zoro #
- G411579376
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Overall Length
- 18 in
Details
- For Use With
- Indoor Use / Outdoor Use
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer, and n-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.