Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Tray, 21.4 gal Spill Capacity, PVC

  • Mfr # PAK1291

  • Zoro # G3854685


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Width
30 in
Length
30 in
Height
4 3/4 in
Dimensions
30 in L x 30 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK1291
Zoro #
G3854685
UPC #
036226012305
Country of Origin
China

Dimensions

Width
30 in
Length
30 in
Height
4 3/4 in
Dimensions
30 in L x 30 in W
Bottom Inside Dimensions
30 in L x 30 in W
Bottom Inside Widths
30 in
Bottom Inside Lengths
30 in
Collapsed Dimensions
30 in L x in W x in H
Collapsed Length
30 in
Usable Length
30 in
Usable Width
30 in

Details

Item
Spill Containment Tray
Color
Green
Material
PVC
Spill Capacity, gal.
18.5 gal
Spill Capacity
18.5 gal
Shape
Square
Supports EPA Compliance
40 CFR 112.7, 40 CFR 122.26
Product Type
Spill Containment Tray
Includes Overflow Bladder
No
Supports SPCC Compliance
No
Recycled Content (%)
No Recycled Content
Grate Color
Green
Overflow Bladder Capacity
18.5 gal
Tray Material
PVC
Sidewall Support Material
PVC
Composition
Vinyl
Indoor/Outdoor Use
Indoor
Sidewall Type
Foldable PVC
Series
PAK
"Spill Capacity
18.5 gal
Connectable
No
Collapsible
Collapsible
Includes Drain
No
Space Saving Features
Foldable

Description

Spill Containment Tray, Color Green, Composition Vinyl, Connectable No, Dimensions 30 in L x 30 in W, Grate Color Green, Grate Material Not Applicable, Height 4 3/4 in, Includes Drain No, Indoor/Outdoor Use Indoor, Length 30 in, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Series PAK, Shape Square, Space Saving Features Foldable, Spill Capacity 18.5 gal, Supports EPA Compliance 40 CFR 112.7, 40 CFR 122.26, Supports SPCC Compliance No, Tray Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.