Shop All Spill Containment Accessories
Pig
Vinyl Cement, Clear, 3-3/4in.Hx2 5/8in. W
Mfr # PTY105
Zoro # G4057378
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Container Size 0.5 lb
- Color Clear
- Height 3 1/4 in
- Material Methyl Ethyl Ketone, Acetone, Toluene
Product Information
- Brand Pig
- MFR # PTY105
- Zoro # G4057378
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 8 oz |
Container Size | 0.5 lb |
Height | 3 1/4 in |
Width | 2 7/8 in |
Details
Description
Vinyl Cement, Color Clear, Container Size 0.5 lb, For Use With Pig PTY, For Use With Brand Pig, For Use With Grainger Item Number 30PW71, 30PW72, 30PW73, 30PW74, 30PW75, 30PW76, 30PW78, 30PW79, 30PW80, 30PW82, 30PW83, 30PW87, 30PW88, 30PW89, 30PW90, 30PW91, 45GP18, 452L56, 452L57, For Use With Mfr. Model Number PLR103, PLR108, PLR109, PLR114, PLR117, PLR258, PLR264, PLR265, PLR276, PLR278, PLR279, PLR512, PLR513, PLR514, PLR515, PLR516, PLR518, PLR525, PLR526, For Use with Series PTY
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLICATION of Pesticide Signs with Stakes (REALLAWNSIGN)
- CLC WORK GEAR CLC 5000L Back Support Belt, L, 38 to 47 in Fits to Waist (5000L)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- PIG WashBlocker Hi-VisBarrier Dike, 1-1/4 In (PLR500)
- PIG PIG Economy 2-Drum Poly Spill Containment Pallet Without Drain 54.6" L x 29.9" W x 16.8" H (PAK605-WOD)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR258)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- Pig Spill Control Supplies