Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PLS2009
Zoro #
G4872782
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft
Width
38 in
Height
1/64 in
Overall Length
120 in
Overall Height
1/32 in
Overall Width
38 in
Details
Item
Water Activated Flood Barrier
Material
Polypropylene
Color
Black
Closed - Open
Open
For Water Type
Freshwater, Saltwater
Weight Capacity
5 lb
Ballast Capacity
5 lb
For Water Salinity
Fresh Water, Saltwater
Bag Material
Polypropylene
Fill Style
Ballast Required
Closure
Screw-On
Description
Water Activated Flood Barrier, Black, Length 10 ft, Width 38 in, Weight Capacity 5 lb, Polypropylene, For Water Type Freshwater, Saltwater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.