Shop PIG
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wheeled Overpack Salvage Drum White ext. dia. 23" x 45.4" H
- Mfr # PAK489-WH
- Zoro # G806603853
product price:Â
$
364.99
/ea
Key Features
Primary Drum Material
Polytheylene
Outside Dia.
23 in
Material Thickness
0.25 in
Height
45.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAK489-WH
- Zoro #
- G806603853
- UPC #
- 3622601255
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 23 in
- Material Thickness
- 0.25 in
- Height
- 45.4 in
Details
- Primary Drum Material
- Polytheylene
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.