This item is Discontinued.

Pila Floodlight, 4000K Color Temperature, 10W FL10W40K1

Floodlight, 4000K Color Temperature, 10W (Discontinued)

  • Mfr # FL10W40K1
  • Zoro # G4335528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL10W40K1
Zoro #
G4335528
UPC #
190096130726
Country of Origin
China

Details

Fixture Mounting Location
Ground, Pole
Voltage
120V AC
Item
Floodlight
Lamp Included / Lamp Not Included
Lamp Not Included
Color Rendering Index
80
Fixture Housing Material
Die-Cast Aluminum
Lumens Per Watt
100.0
Warranty
3 yr Limited
IP Rating
IP65
Color Temperature
4000K
Fixture Wattage
10 W
Standards
ETL
Light Distribution Shape
Type V Symmetric Wide
Lumens
1,000 lm
LED Replacement For
100W HAL
Max. Operating Temp.
104 Degrees F
Includes Lamp
No
Fixture Sensor Type
No Sensor Included
Light Technology
LED
Mount Type
Yoke
Min. Operating Temp.
-40 Degrees F
Lumens per Watt
100 lm/W

Description

Floodlight, Lumens 1,000 lm, Fixture Wattage 10 W, Voltage 120V AC, Light Distribution Shape Type V Symmetric Wide, LED Replacement For 100W HAL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground, Pole, Mount Type Yoke, Color Temperature 4000K, Color Rendering Index 80, Includes Lamp No, Fixture Housing Material Die-Cast Aluminum, IP Rating IP65, Lumens per Watt 100 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.