Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 9 W, BR30, Medium Screw (E26), PK8

  • Mfr # 929001947932

  • Zoro # G4696073


product price: $17.49
/pk 8, $2.19/ea

Key Features

Voltage
120V AC
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR30
Bulb Housing
Polycarbonate
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
929001947932
Zoro #
G4696073
UPC #
046677600174
Country of Origin
China

Dimensions

Length
5-1/6 in
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
3 3/4 in
Overall Length
5 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR30
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
No
Lumens
650 lm
Rated Life
10,000 hr
Light Technology
LED
Energy Star Compliant
No
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
PILA 9-65W/BR30/LED/827/FR/E26/ND 8PK
For Enclosed Fixtures
No
High Output
No
Wattage Equivalency
65W INC/16W CFL
Light Distribution
Omnidirectional
Rough Service
No
Three-Way
No
Shatter-Resistant
Yes
Standards
UL Listed
Light Color
White
Color Rendering Index
80
Bulb Beam Angle
110 Degrees
Trade Number
PILA 9-65W/BR30/LED/827/FR/E26/ND 8PK
Bulb Power Source
Direct Wired
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Maximum Operating Temperature
113 Degrees F
Dimming Method
No Dimming
Dimming Type
No Dimming
Incandescent Wattage Equivalency
65 W
Color Selectable
No

Description

Package Quantity 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.