Boiler Shut-Down Push Button NEMA 4X
Mfr # BSD120
Zoro # G515285722
product price:Â $366.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Mushroom Head Diameter
40 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BSD120
Zoro #
G515285722
UPC #
-
Country of Origin
Unknown
Dimensions
Mushroom Head Diameter
40 mm
Details
Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Description
Boiler Shut-Down Push Button NEMA 4X Emergency shut off push button in non-metallic NEMA 4X surface mount box; 40 MM PB Push/Pull mushroom head; Push to maintain, pull to reset; Labelled BOILER SHUT-DOWN_x000D_Contact blocks sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.