Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11010 Razor Point Porous Point Stick Pen- Green

  • Mfr # YYSP-PIL11010

  • Zoro # G815962781


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYSP-PIL11010
Zoro #
G815962781
UPC #
072838110107
Country of Origin
Japan

Description

Requires only light delicate pressure for strong smooth writing. Super-fine plastic point supported by a metal collar for long-lasting performance. Manufactured with strong plastic for maximum durability. Features -Global Product Type - Pens-Porous Point -Pen Style - Stick -Ink Color - Green -Pen Type - Porous Point -Point Size - 0.5 mm -Point Type - Extra Fine -Refillable - No -Tip Type - Needle -Grip Type - Smooth -Barrel Color - Green -Visible Ink Supply - No -Cap Color - Green -Pocket Clip - Yes -Dimension - 3 L x 6 W x 1 D in. -Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.