Shop PILOT
See all product information
Create Account
26064 Precise V5 RT Roller Retractable Pen; Needle Pt; Red Ink; 0.5mm XFine
- Mfr # 26064
- Zoro # G104111258
product price:Â
$
53.89
/ea
Key Features
Ink Color
Red
Series
V5 RT
Point Type
Extra Fine
Barrel Color
Red
Features
Visible Ink Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26064
- Zoro #
- G104111258
- UPC #
- 50072838260647
- Country of Origin
- China
Details
- Ink Color
- Red
- Item
- Rollerball Pen
- Series
- V5 RT
- Point Type
- Extra Fine
- Barrel Color
- Red
- Features
- Visible Ink Supply
- Ink Type
- Water Based
Description
Unique liquid ink formula maintains consistent flowing strokes from first word to last. Advanced ink feed system provides smooth, skip-free writing. Retractable feature protects pockets and purses. Pen Style: Retractable; Ink Color(s): Red; Pen Type: Roller Ball; Point Size: 0.5 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.