Shop PILOT
See all product information
Create Account
26106 VBall Roller Ball Stick Pen Liquid Ink Black Ink Extra Fine
- Mfr # 26106
- Zoro # G804112128
product price:Â
$
66.59
/ea
Key Features
Ink Color
Black
Point Size
0.5 mm
Barrel Color
Black
Grip
Comfort
Series
RT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26106
- Zoro #
- G804112128
- UPC #
- 72838261069
- Country of Origin
- China
- Ink Color
- Black
- Item
- Rollerball Pen
- Barrel Color
- Black
- Grip
- Comfort
- Series
- RT
- Pen Cushion
- Comfort
- Pen Tip
- Extra Fine
- Features
- Skip-free
- Pen Point
- Extra Fine
Dimensions
- Point Size
- 0.5 mm
- Pen Point Size
- 0.5 mm
Description
Contemporary design features a comfortable rubber grip. Advanced ink feed system provides smooth, skip-free writing. Airplane-safe. Contemporary design with rubber grip. Advanced ink feed system. Airplane-safe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.