Retractable Pen, Medium 1.0 mm, Red PK12

  • Mfr # PIL32222
  • Zoro # G5809404
product price: 
$
14.99
/pk of 12, $1.25/ea

Key Features

Ink Color
Red
Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Red
Pen Cap
Retractable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PIL32222
Zoro #
G5809404
UPC #
-
Country of Origin
United States

Dimensions

Point Size
1mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Ink Color
Red
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Red
Pen Cap
Retractable
Grip
Form-Fitting Comfort
Pen Tip
1 mm
Point Type
Medium
Barrel Color
Clear
Pen Grip
Textured Cushion
Pen Cushion
Yes
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Series
EasyTouch(R)
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
EasyTouch®
Pen Barrel Color(s)
Clear
Pen Style
Retractable
Pen Ink Color(s)
Red
Manufacturer Pen Refill #
77229
Pen Grip Type
Conforming
Weight
0.278 lbs
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Ink Type
Ballpoint
Number of Markers
12

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series EasyTouch(R), Package Quantity 12

Ratings & reviews