Shop PILOT
See all product information
Create Account
35470 VBall Grip Roller Ball Stick Pen; Liquid Ink; Black Ink; Extra Fine; Dozen
- Mfr # 35470
- Zoro # G604111161
product price:Â
$
43.49
/ea
Key Features
Ink Color
Black
Features
Smear Proof Ink
Point Type
Fine
Barrel Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35470
- Zoro #
- G604111161
- UPC #
- 50072838354704
- Country of Origin
- Japan
- Ink Color
- Black
- Item
- Rollerball Pen
- Features
- Smear Proof Ink
- Point Type
- Fine
- Barrel Material
- Metal
Description
Advanced ink feed system provides smooth, skip-free writing. Cushioned rubber grip provides extra writing comfort and control. Contemporary metallic barrel design is sure to grab your attention. Pen Style: Stick; Ink Color(s): Black; Pen Type: Roller Ball; Point Size: 0.5 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.