Shop PILOT
See all product information
Create Account
Razor Point Marker Pen, Extra Fine, Black Ink, Dozen
- Mfr # 11001
- Zoro # G004919848
product price:Â
$
36.69
/ea
Key Features
Ink Color
Black
Barrel Material
Plastic
Point Type
Extra Fine
Tip Material
Metal
Barrel Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11001
- Zoro #
- G004919848
- UPC #
- 72838110015
- Country of Origin
- Japan
- Ink Color
- Black
- Item
- Porous Point Pen
- Barrel Material
- Plastic
- Point Type
- Extra Fine
- Tip Material
- Metal
- Barrel Color
- Black
- Features
- Long Lasting
Description
Pilot razor point marker pen, extra fine, black ink, dozen marker pens feature a durable acrylic fiber tip for delicate, smooth writing. Plastic point tip is supported by metal collar for long-lasting performance. Color of plastic barrel matches ink. Razor point marker pen also writes with an extra-fine, 0.3mm stroke. Metal/tip. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.