35471 VBall Grip Roller Ball Stick Liquid Pen Blue Ink Extra Fine

  • Mfr # 35471

  • Zoro # G804110834


product price:  $43.59
/ea

Key Features

Ink Color
Blue
Point Size
0.5 mm
Features
Smear Proof Ink
Barrel Material
Metal
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35471
Zoro #
G804110834
UPC #
72838354716
Country of Origin
Japan

Dimensions

Point Size
0.5 mm
Pen Point Size
0.5 mm

Details

Ink Color
Blue
Item
Rollerball Pen
Features
Smear Proof Ink
Barrel Material
Metal
Green Environmental Attribute
Environmentally Friendly
Pen Tip
Extra Fine
Pen Point
Extra Fine

Description

Cushioned rubber grip provides extra writing comfort and control. Advanced ink feed system provides smooth, skip-free writing. Contemporary metallic barrel design is sure to grab your attention. Special Ink Type: N/A; Pen Style: Stick; Ink Color(s): Blue; Pen Type: Roller Ball.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.