38611 P-700 Gel Roller Ball Stick Pen; Needle Point; Blue Ink; 0.7mm Fine; Dozen
- Mfr # 38611
- Zoro # G104111333
product price:Â
$
44.95
/ea
Key Features
Ink Color
Blue
Features
Smear Proof Ink
Pen Grip
Ribbed
Barrel Color
Blue
Series
P700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38611
- Zoro #
- G104111333
- UPC #
- 50072838386118
- Country of Origin
- Japan
Details
- Ink Color
- Blue
- Item
- Gel Pen
- Features
- Smear Proof Ink
- Pen Grip
- Ribbed
- Barrel Color
- Blue
- Series
- P700
- Point Type
- Fine
- Ink Type
- Gel-based
Description
The best of both worlds - as smooth as a roller ball and as permanent as a ballpoint. Ink flows smoothly and effortlessly across paper for a stress-free write. Fine tip creates sharp lines on every page. Special Ink Type: Gel; Pen Style: Stick; Ink Color(s): Blue; Pen Type: Roller Ball.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.