Of America 35113 VBall Liquid Ink Roller Ball Pen .7mm Blue
- Mfr # 35113
- Zoro # G804122936
product price:Â
$
58.95
/ea
Key Features
Ink Color
Blue
Features
Skip-free
Point Type
Fine
Barrel Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35113
- Zoro #
- G804122936
- UPC #
- 72838351135
- Country of Origin
- Japan
- Ink Color
- Blue
- Item
- Rollerball Pen
- Features
- Skip-free
- Point Type
- Fine
- Barrel Color
- Blue
Description
Unique ink formula maintains consistent flowing strokes from first word to last. Advanced ink feed system provides smooth, skip-free writing. Sealed, visible ink supply lets you see how much ink is left.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.