
Acroball PureWhite Advanced Ink Hybrid Gel Pen, Fine 0.7 mm, Black Ink, White/Purple Barrel, 12PK
Mfr # 31854
Zoro # G115661612
product price:Â $21.65
/pk 12, $1.80/eaKey Features
Pen Type
Gel Pen
Tip Style
Conical
Features
Airplane-Safe Ink
Barrel Color
White/Purple
Marking Tool Product Group
Acroball® PureWhite Advanced Ink
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31854
Zoro #
G115661612
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Pen Type
Gel Pen
Item
Hybrid Pens
Tip Style
Conical
Features
Airplane-Safe Ink
Barrel Color
White/Purple
Marking Tool Product Group
Acroball® PureWhite Advanced Ink
Pen Grip
Contoured Rubber
Marking Tool Color Family
Black
Pen Style
Retractable
Refillable
Yes
Description
Acroball PureWhite-Seriously smooth writing meets fashion forward design. Enjoy the smoothness of gel with the fast-drying properties of a ballpoint for one incredible writing experience. Unique, comfortably textured grip. White barrel with fashionable colored grips.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.