This item is Discontinued.

Pilot Automotive Pilot Automotive IP-3035-16 Auto Stud Spike Accents Kit; 16 Piece IP-3035-16

Pilot Automotive IP-3035-16 Auto Stud Spike Accents Kit; 16 Piece (Discontinued)

  • Mfr # IP-3035-16
  • Zoro # G704061854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-3035-16
Zoro #
G704061854
UPC #
757558373352
Country of Origin
China

Description

A new line of universal emblems enhances the appearance of your vehicle for a true custom look and style of todays performance look. Our emblems are offered in two different material finishes. We offer styles with a flexible mounting base that contours and mounts anywhere in your vehicle. The material is made from solid ABS construction for a sleek solid look.

Features
  • Installation is quick and easy
  • Peel and stick installation
  • 16 Piece
Specifications
  • Dimension: 9.5" H x 2.5" W x 1" L
  • Weight: 0.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.