Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pilot Automotive Pilot Automotive IP-3143 Zombie Rescue Emblem IP-3143

Pilot Automotive IP-3143 Zombie Rescue Emblem (Discontinued)

  • Mfr # IP-3143
  • Zoro # G004048371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-3143
Zoro #
G004048371
UPC #
757558375141
Country of Origin
China

Description

Pilot Automotive has been the innovator in the lighting department and it continues with the largest selection of LED lights, toggle switches and harness kits in the industry. LED lights are used to light up everything from stereo systems, wheels on your ride, interiors, exteriors and even engine compartments. Every kit comes complete with wiring diagrams and mounting instructions. Now you can change the look of your showpiece with hardy and effort and light up the night.

Features
  • Create a cool custom look
  • Installation is quick and easy
  • Easy peel-n-stick installation
  • Pre-applied 3m automotive adhesive
Specifications
  • Dimension: 8" H x 4.5" W x 0.5" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.