
B2P Bottle-2-Pen Recycled Ballpoint Pen, Retractable, Fine 0.7 mm, Red Ink, Blue Barrel, 12PK
Mfr # 34602
Zoro # G915661560
product price:Â $16.99
/pk 12, $1.42/eaKey Features
Pen Grip
Latex-Free Rubber
Marking Tool Product Group
B2P Bottle-2-Pen Recycled
Tip Style
Conical
Pen Type
Ballpoint Pen
Barrel Color
Translucent Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34602
Zoro #
G915661560
UPC #
-
Country of Origin
United States
Dimensions
Point Size
0.7 mm
Details
Pen Grip
Latex-Free Rubber
Marking Tool Product Group
B2P Bottle-2-Pen Recycled
Tip Style
Conical
Pen Type
Ballpoint Pen
Barrel Color
Translucent Blue
Marking Tool Color Family
Red
Features
Airplane-Safe Ink
Item
Ballpoint Pens
Description
World's first pens made from recycled plastic bottles! Smooth, effortless writing with smear-resistant ball point ink. Comfortable, latex-free rubber grip. Refillable.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.