B2P Bottle-2-Pen Recycled Retractable Gel Ink Pen, Black Ink, .7mm, Dozen
- Mfr # 31600**
- Zoro # G204919594
product price:Â
$
72.99
/ea
Key Features
Features
Visible Ink Supply
Barrel Material
Plastic
Point Type
Fine
Ink Type
Gel-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31600**
- Zoro #
- G204919594
- UPC #
- 72838316004
- Country of Origin
- Japan
Details
- Ink Color
- Black
- Item
- Gel Pen
- Features
- Visible Ink Supply
- Barrel Material
- Plastic
- Point Type
- Fine
- Ink Type
- Gel-based
Description
Pilot b2p bottle-2-pen recycled retractable gel ink pen, black ink, .7mm, dozen b2p begreen gel pen is made from recycled plastic bottles and contains a high percentage of recycled material. Vibrant gel ink delivers smooth, effortless writing. Gel pen has a retractable fine point and is refillable for continued use with g2 refills. Gel pen also earned the prestigious good housekeeping seal. Visible ink supply. click here for inventory clearance pens & markers this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.