Precise P-700 Gel Rollerball Pen, Fine, 0.7mm, Black Barrel/Ink, Dozen
- Mfr # 38610
- Zoro # G508469320
product price:Â
$
51.15
/ea
Key Features
Ink Color
Black
Point Size
0.7 mm
Pen Grip
Ribbed
Point Type
Fine
Features
Smear Proof Ink, Acid-free Ink, Water Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38610
- Zoro #
- G508469320
- UPC #
- 72838386106
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.7 mm
Details
- Ink Color
- Black
- Item
- Gel Pen
- Pen Grip
- Ribbed
- Point Type
- Fine
- Features
- Smear Proof Ink, Acid-free Ink, Water Proof
- Series
- P700
- Barrel Color
- Black
- Ink Type
- Gel-based
Description
p700 gel roller pens have a distinctive two-tone barrel design, ribbed grip and precise point. Each pen delivers smooth writing with waterproof, acid-free, and smear-proof gel ink. Ink color matches barrel and cap accents. Water proof/smear proof ink/acid-free ink. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.