Shop PILOT
See all product information
Create Account
BeGreen G-Knock Rollerball Pen, Refillable, Fine, 0.7mm, Black Barrel/Ink, Dozen
- Mfr # 31506
- Zoro # G504919744
product price:Â
$
41.35
/ea
Key Features
Ink Color
Black
Point Type
Fine
Features
Smear Proof Ink
Barrel Color
Black
Ink Type
Gel-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31506
- Zoro #
- G504919744
- UPC #
- 72838315069
- Country of Origin
- Japan
Details
- Ink Color
- Black
- Item
- Gel Pen
- Point Type
- Fine
- Features
- Smear Proof Ink
- Barrel Color
- Black
- Ink Type
- Gel-based
Description
Pilot begreen g-knock rollerball pen, refillable, fine, 0.7mm, black barrel/ink, dozen gel ink rolling ball pen is made with a high percentage of recycled material. Dynamic gel ink formula is designed for smooth writing. Retractable pen is smear-proof. Refillable. Smear proof ink. click here for inventory clearance pens & markers this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.