
Dr. Grip Retractable Gel Pen, Fine 0.7mm, Black Ink, Purple Barrel
Mfr # PIL36261
Zoro # G400447716
product price: $8.79
/eaKey Features
Pen Type
Gel Pen
Color
Black
Tip Size
0.7 mm
Features
Purple Barrel
Marking Tool Product Group
Dr. Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL36261
Zoro #
G400447716
UPC #
72838362612
Country of Origin
Japan
Dimensions
Tip Size
0.7 mm
Pen Point Size
0.7 mm
Pen Point Size Type
Fine
Details
Pen Type
Gel Pen
Color
Black
Item
Pens
Features
Purple Barrel
Marking Tool Product Group
Dr. Grip
Pen Tip
Conical
Pen Grip
Wide-Contour Cushion
Weight
0.106 lbs
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
Dr. Grip®
Special Ink Properties
Water-Based Gel
Pen Ink Color(s)
Black
Pen Style
Retractable
Manufacturer Pen Refill #
77240
Pen Grip Type
Wide-Contour Cushion
Pen Barrel Color(s)
Purple
Description
Brightly colored, neon barrels really set these pens apart. Dr. Grip® is the first truly ergonomic writing instrument. A unique balanced design and a comfortable grip help alleviate writing fatigue, while the smooth ink formula provides an exceptional writing experience. Available in fine point with black G2 gel ink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.