Shop PILOT
See all product information
Create Account
EasyTouch Stick Ballpoint Pen, 12/Pack
- Mfr # 32012
- Zoro # G304919845
product price:Â
$
37.39
/ea
Sold in multiples of 2 for
$74.78
Key Features
Ink Color
Red
Point Size
1 mm
Barrel Color
Red
Point Type
Medium
Ink Type
Oil Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32012
- Zoro #
- G304919845
- UPC #
- 50072838320129
- Country of Origin
- United States
- Ink Color
- Red
- Item
- Ballpoint Pen
- Barrel Color
- Red
- Point Type
- Medium
- Ink Type
- Oil Based
- Refillable
- Yes
Dimensions
- Point Size
- 1 mm
Description
pilot easytouch stick ballpoint pen, clear barrel, medium, 1.0 mm, red ink, refillable ballpoint pen features a bold, balanced barrel, reducing writer's fatigue. It's refillable, so the pen can be used over and over again. Tight-fitting cap to protect ink for a longer life. Fine point ensures precise writing and clean results. Pen type: ballpoint; pen style: stick; ink color(s): red. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.