Shop PILOT
See all product information
Create Account
EASYTOUCH STICK BALLPOINT PEN, MEDIUM 1MM, RED INK, CLEAR BARREL, DOZEN
Mfr # 32012
Zoro # G010827281
product price:Â
$
13.65
/ea
Key Features
Ink Color
Red
Barrel Color
Red
Point Type
Medium
Ink Type
Oil Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32012
- Zoro #
- G010827281
- UPC #
- 72838320124
- Country of Origin
- United States
Details
- Ink Color
- Red
- Item
- Ballpoint Pen
- Barrel Color
- Red
- Point Type
- Medium
- Ink Type
- Oil Based
Description
Smooth, effortless writing with smear-resistant ball point ink. Perfect for both business and everyday use. Form-fitting rubber grip for writing comfort. Ink writes consistently and dries quickly. Clear barrel. Refillable. Pen Sub-Brand & Product Family: EasyTouch; Pen Type: Ballpoint Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material