Shop PILOT
See all product information
Create Account
Fine Point Gel Pens, 0.7 mm Fine Pen Point, Refillable, Retractable, Blue Ink, Gel-based, 12PK
- Mfr # 31601
- Zoro # G323365340
product price:Â
$
27.55
/pk of 12, $2.30/ea
Key Features
Point Size
0.7 mm Fine
Features
Visible Ink Supply, Smooth Writing, Long Lasting, Refillable, Retractable
Pen Type
Gel
Barrel Material
Plastic
Ink Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31601
- Zoro #
- G323365340
- UPC #
- 30072838316012
- Country of Origin
- Japan
- Features
- Visible Ink Supply, Smooth Writing, Long Lasting, Refillable, Retractable
- Pen Type
- Gel
- Barrel Material
- Plastic
- Ink Color
- Blue
- Item
- Pen
- Ink Type
- Gel-based
Dimensions
- Point Size
- 0.7 mm Fine
Description
Fine Point Gel Pens - 0.7 mm Fine Pen Point - Refillable - Retractable - Blue Ink - Gel-based - Plastic Barrel - 1 Dozen, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.