Shop PILOT
See all product information
Create Account
G-TEC-C Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, Dozen
- Mfr # 35492
- Zoro # G708469335
product price:Â
$
77.45
/ea
Key Features
Ink Color
Blue
Point Size
0.38 mm
Barrel Color
Clear
Features
Smear Proof Ink, Pocket Clip, Visible Lead Supply
Point Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35492
- Zoro #
- G708469335
- UPC #
- 72838354921
- Country of Origin
- Japan
- Ink Color
- Blue
- Item
- Gel Pen
- Barrel Color
- Clear
- Features
- Smear Proof Ink, Pocket Clip, Visible Lead Supply
- Point Type
- Fine
- Ink Type
- Gel-based
Dimensions
- Point Size
- 0.38 mm
Description
ultra fine point gel ink pen for extremely detailed writing and precise lines. Bio-polymer ink resists feathering and smearing. Textured grip for comfort and control. Brilliant gel ink color. Designed for razor sharp definition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.