
FriXion Ball Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Black Ink, Black Barrel, 3PK
Mfr # 31464
Zoro # G123334225
product price:Â $9.59
/pk 3, $3.20/eaKey Features
Ink Color
Black
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Marking Tool Color Family
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31464
Zoro #
G123334225
UPC #
72838314642
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Ink Color
Black
Pen Type
Gel Pen
Tip Style
Conical
Marking Tool Color Family
Black
Barrel Color
Black
Features
Erasable Ink; Pocket Clip
Grip
Dimpled Rubber
Pen Style
Retractable
Refillable
Yes
Description
Write smoothly and erase cleanly. The FriXion Ball Clicker Erasable Gel Pen's innovative thermo-sensitive gel ink allows you to write, erase and rewrite with no wear or tear to your documents. The heat generated by normal erasing causes the ink to turn clear, so your marks simply disappear from the page, long before you create any messy rubber-eraser crumbs. Sleek, stylish barrel's cushioned grip features a textured, dimpled pattern to deliver enhanced writing comfort with greater control, and an included eraser is located atop the barrel's Clicker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.