TM Gel Impact Metallic Ink Pen, 1 mm Bold Pen Point, Assorted Ink, Gel-based, 6PK

  • Mfr # 70295

  • Zoro # G823364539


product price:  $38.45
/pk 6, $6.41/ea

Key Features

Features
Fade Resistant, Acid-free
Point Size
1. mm Bold
Grip Material
Rubber
Grip Type
Comfort
Ink Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70295
Zoro #
G823364539
UPC #
30246702956
Country of Origin
Japan

Dimensions

Point Size
1. mm Bold

Details

Features
Fade Resistant, Acid-free
Grip Material
Rubber
Item
Pen
Grip Type
Comfort
Ink Color
Assorted
Pen Type
Gel
Ink Type
Gel-based

Description

Adds flair to bullet journals, personal planners and cards, Delivers an artistic touch and easy embellishments with thick, silky ink flow, Innovative, uni Super Ink to protect against water, fading and fraud, Acid-free gel brings brilliant metallic expression to your artistic and personal projects, Comfortable grip to create for longer periods or whenever inspiration strikes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.