Shop PILOT
See all product information
Create Account
FRIXION ERASABLE STICK MARKER PEN, 0.6 MM, BLUE INK/BARREL, DOZEN
Mfr # 11467
Zoro # G210827296
product price:Â
$
22.59
/ea
Key Features
Ink Color
Blue
Point Type
Fine
Features
Thermosensitive Ink
Material
Plastic
Ink Type
Gel-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11467
- Zoro #
- G210827296
- UPC #
- 72838114679
- Country of Origin
- United States
Details
- Ink Color
- Blue
- Item
- Porous Point Pen
- Point Type
- Fine
- Features
- Thermosensitive Ink
- Material
- Plastic
- Ink Type
- Gel-based
Description
Unique thermo-sensitive ink formula allows you to write and erase flawlessly. Will not bleed through paper. Pen Sub-Brand & Product Family: FriXion Fineliner Erasable; Pen Type: Porous Point Pen; Pen Style: Stick; Pen Tip Type: Bullet.
Restrictions
Hazardous material