Shop PILOT
See all product information
Create Account
G2 Gel Pen Refill, Bold, Blue Ink, 2/Pack
- Mfr # 77290
- Zoro # G304919623
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Ink Color
Blue
Point Size
1 mm
Tip Style
Conical
Features
Smear Proof
Point Type
Bold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77290
- Zoro #
- G304919623
- UPC #
- 72838772909
- Country of Origin
- Japan
Dimensions
- Point Size
- 1 mm
Details
- Ink Color
- Blue
- Item
- Gel Pen Refill
- Tip Style
- Conical
- Features
- Smear Proof
- Point Type
- Bold
- Ink Type
- Gel
Description
Pilot g2 gel pen refill, bold, blue ink, 2/pack g2 bold refills are designed for use with pilot g2, g2 pro/ltd., g6, dr. Grip gel/ltd., q7, begreen precise gel, gknock and b2p. Dynamic gel ink formula delivers smooth, smear-proof writing. Smear proof.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.