Lead Refill, HB, 0.5 mm
- Mfr # PENC505HB
- Zoro # G722886064
product price:Â
$
0.93
/ea
Sold in multiples of 11 for
$10.23
Key Features
Point Type
Fine
Point Size
0.5 mm
Grade
HB
For Use With
Pentel Mechanical Pencil
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PENC505HB
- Zoro #
- G722886064
- UPC #
- 072512007365
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.5 mm
- Length
- 2.4 in
Details
- Point Type
- Fine
- Grade
- HB
- For Use With
- Pentel Mechanical Pencil
- Color
- Black
- Item
- Lead Refill
- Leads per Tube
- 12
- Compatible Product Type
- Mechanical Pencil
- Erasable
- Erasable
- Lead Type
- HB
Description
Lead Refill, Point Size 0.5 mm, Lead Color Standard, Lead Type HB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.