G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Assorted Ink, 8/Pack
- Mfr # 31128
- Zoro # G604919859
product price:Â
$
31.85
/ea
Sold in multiples of 2 for
$63.70
Key Features
Point Type
Fine
Pen Grip
Contoured
Features
Water Resistant
Ink Type
Gel-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31128
- Zoro #
- G604919859
- UPC #
- 72838311283
- Country of Origin
- Japan
Details
- Ink Color
- Assorted
- Item
- Gel Pen
- Point Type
- Fine
- Pen Grip
- Contoured
- Features
- Water Resistant
- Ink Type
- Gel-based
Description
Pilot g2 gel retractable rollerball pen, fine, 0.7mm, assorted ink, 8/pack g2 retractable gel ink rollerball pen features water-resistant, smear-proof gel ink for exceedingly smooth writing. Contoured latex-free rubber grip provides writing comfort. No cap to lose. Refillable. Water resistant/smear proof ink/rubber grip. click here for inventory clearance pens & markers this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.