
G2 Premium Gel Pen, Retractable, Fine 0.7 mm, Blue Ink, Smoke/Blue Barrel, 4PK
Mfr # 31058
Zoro # G523333644
product price:Â $10.45
/pk 4, $2.61/eaKey Features
Ink Color
Blue
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Pen Style
Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31058
Zoro #
G523333644
UPC #
72838310583
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Ink Color
Blue
Pen Type
Gel Pen
Tip Style
Conical
Pen Style
Retractable
Barrel Color
Smoke/Blue
Refillable
Yes
Grip
Contoured Rubber
Features
Pocket Clip
Marking Tool Color Family
Blue
Description
Choose G2-one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2 Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.