
TM Roller Rollerball Pen, 0.5 mm Micro Pen Point, Black Ink, Liquid, Black Barrel, 72, 3PK
Mfr # 2013565
Zoro # G023364216
product price:Â $85.49
/pk 3, $28.50/eaKey Features
Barrel Color
Black
Overall Length
6.55 in
Finish
Matte
Features
Acid-free Ink, Durable, Water Proof, Fade Proof, Free Flowing Ink, Fraud Proof, Cap, Smudge Proof, Quick-drying Ink, Pocket Clip
Ink Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2013565
Zoro #
G023364216
UPC #
30246012567
Country of Origin
Japan
Dimensions
Overall Length
6.55 in
Point Size
0.5 mm Micro
Details
Barrel Color
Black
Finish
Matte
Features
Acid-free Ink, Durable, Water Proof, Fade Proof, Free Flowing Ink, Fraud Proof, Cap, Smudge Proof, Quick-drying Ink, Pocket Clip
Ink Color
Black
Ink Type
Liquid
Pen Type
Rollerball
Item
Pen
Clip Material
Metal
Description
uniballTM Roller Rollerball Pen - 0.5 mm Micro Pen Point - Black Ink - Liquid - Black Barrel - 72 / Pack, 3PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.