This item is Discontinued.

Pilot G2 Premium Retractable Gel Pen, Fine 0.7mm, Blue Ink/Barrel, PK36 84066

G2 Premium Retractable Gel Pen, Fine 0.7mm, Blue Ink/Barrel, PK36 (Discontinued)

  • Mfr # 84066
  • Zoro # G4577603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84066
Zoro #
G4577603
UPC #
72838840660
Country of Origin
Japan

Dimensions

Tip Size
0.7 mm
Pen Point Size
0.7 mm
Pen Point Size Type
Fine

Details

Pen Type
Gel Pen
Color
Blue
Item
Pens
Features
Convenience Packs
Weight
1.331 lbs
Pen Style
Retractable
Pen Sub-Brand & Product Family
G2® Premium
Pen Grip Type
Contoured Latex-Free Rubber
Manufacturer Pen Refill #
77241
Pen Ink Color(s)
Blue
Pen Tip Type
Conical
Pen Barrel Color(s)
Blue
Special Ink Properties
Water-Based Gel

Description

Pilot® G2 Premium Retractable Gel Pen, Fine 0.7mm, Blue Ink/Barrel, 36/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.