Ink Refill, Fine, Black, PK2
Mfr # PIL77240
Zoro # G2687225
product price: $2.45
/pk 2, $1.23/eaSold in multiples of 4 for $9.80
Key Features
Pen Ink Color
Black
Point Size
Fine
Ink Type
Gel
Color
Black
Airplane-Safe Ink
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL77240
Zoro #
G2687225
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
Fine
Details
Item
Pen Ink Cartridge Set
Pen Ink Color
Black
Ink Type
Gel
Color
Black
Airplane-Safe Ink
Yes
Refill For Series
Pilot® B2P Gel Pens, Dr Grip® Gel Pens, Dr Grip® LTD Gel Pens, G2 Fashion Gel Pens, G2 Gel Pens, G2 Limited Gel Pens, G2 Pro Gel Pens, G6 Gel Pens, MR Metropolitan Gel Pens, Precise Gel BeGreen® Pens, Q7 Gel Pens
Tip/Nib Type
Conical
Refill Format
Standard Gel
Cartridge Type
Non-Pressurized
Pen Tip
0.7 mm
Marker Tip
Medium
Compatible Series
Dr. Grip(R), G2(R) Pro, G6(R), MR Metropolitan, Pilot B2P, Precise Gel BeGreen, Q7
Waterproof
Water-Resistant Ink
Toxicity
Toxic
Number of Markers
2
Erasable
Non-Erasable
Description
Pen Ink Cartridge Set, Ink Type Gel, Pen Ink Color Black, Point Size Fine, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.