Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker Pen, Red, Ultra Fine Tip, Capped, 12 PK

  • Mfr # PIL11007

  • Zoro # G5545565


product price: $18.29
/pk 12, $1.52/ea

Key Features

Color
Red
Ink Color
Red
Tip Size
Needle
Marker Tip
Ultra Fine
Marker Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL11007
Zoro #
G5545565
UPC #
072838110077
Country of Origin
Japan

Dimensions

Tip Size
Needle

Details

Item
Pen Set
Color
Red
Ink Color
Red
Marker Tip
Ultra Fine
Marker Cap
Capped
Marker Ink Color
Red
Point Type
Needle
Barrel Type
Pen Style
Features
Permanent Ink
Waterproof
No
Washable
Non-Washable
Number of Markers
12
Series
Razor Point(R) Fine Line
Pen Type
Porous Point Pen
Pen Ink Color
Red
Erasable
Non-Erasable
Toxicity
Toxic
Barrel Material
Plastic
Includes Pen Cushion
Cushion Not Included
Clip Type
Pocket Clip
Cartridge Type
Non-Pressurized
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Tip Type
Ultra Fine
Ink Type
Felt-Tip
Pen Tip
0.3 mm
Pen Grip
No Grip
Barrel Color
Red
Refillable
Non-Refillable

Description

Pen Set, Pen Tip 0.3 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series Razor Point(R) Fine Line, Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.