Marker Pens, 0.7 mm Fine Pen Point, Black Ink, Black Barrel, Acrylic Fiber Tip, Writing, 12, 12PK
- Mfr # 11002
- Zoro # G523364914
product price:Â
$
20.45
/pk of 12, $1.70/ea
Key Features
Barrel Color
Black
Features
Smooth Writing, Quick-drying Ink, Durable Tip, Long Lasting, Airtight, Cap
Tip Material
Acrylic Fiber
Application
Writing
Ink Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11002
- Zoro #
- G523364914
- UPC #
- 72838110022
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.7 mm Fine
Details
- Barrel Color
- Black
- Features
- Smooth Writing, Quick-drying Ink, Durable Tip, Long Lasting, Airtight, Cap
- Item
- Pen
- Tip Material
- Acrylic Fiber
- Application
- Writing
- Ink Color
- Black
- Pen Type
- Porous Point
Description
Marker Pens - 0.7 mm Fine Pen Point - Black Ink - Black Barrel - Acrylic Fiber Tip - Writing - 12 / Box, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.