Shop PILOT
See all product information
Create Account
V Ball Rolling Ball Pen, Fine, 0.7mm, Black Barrel/Ink, Dozen
- Mfr # 35112
- Zoro # G004919565
product price:Â
$
63.35
/ea
Key Features
Ink Color
Black
Barrel Color
Black
Features
Blot Proof
Point Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35112
- Zoro #
- G004919565
- UPC #
- 72838351128
- Country of Origin
- Japan
- Ink Color
- Black
- Item
- Rollerball Pen
- Barrel Color
- Black
- Features
- Blot Proof
- Point Type
- Fine
Description
Pilot v ball rolling ball pen, fine, 0.7mm, black barrel/ink, dozen v ball pen features a liquid ink feed system that assures smooth, skip-free and consistent writing. Ink does not smear or blot. The visible ink supply shows when ink is running low. Smear proof ink/skip-free/blot proof. click here for inventory clearance pens & markers this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.