Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12

  • Mfr # 32222

  • Zoro # G7876939


product price: $16.59
/pk 12, $1.38/ea

Key Features

Ink Color
Red
Pen Type
Ball Point
Point Size
1mm
Point Type
Medium
Barrel Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32222
Zoro #
G7876939
UPC #
-
Country of Origin
United States

Dimensions

Point Size
1mm

Details

Ink Color
Red
Pen Type
Ball Point
Item
Retractable Pen
Point Type
Medium
Barrel Color
Clear

Description

Pen,Ez-Touch,Bp,Rt,1.0Mm,Rd,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.