Zoro Homepage

PEN, FRIXION, CLKR, 7MM, WH

  • Mfr # 15128

  • Zoro # G510827323


product price: $41.59
/ea

Key Features

Ink Color
Black
Features
Residue-free
Barrel Color
White
Point Type
Extra Fine
Ink Type
Gel-based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15128
Zoro #
G510827323
UPC #
72838151285
Country of Origin
United States

Details

Ink Color
Black
Item
Gel Pen
Features
Residue-free
Barrel Color
White
Point Type
Extra Fine
Ink Type
Gel-based

Description

The New Design Collection with geometric designs. Write, erase and rewrite repeatedly without damaging documents. No wear or tear. Thermo-sensitive ink formula disappears with erasing friction. Pen Sub-Brand & Product Family: FriXion Clicker Design Erasable; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.