Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pilot Pen, Gel, Dr.Grip, 0.7Mm, Pm/Bk 36272

Pen, Gel, Dr.Grip, 0.7Mm, Pm/Bk (Discontinued)

  • Mfr # 36272
  • Zoro # G7877751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36272
Zoro #
G7877751
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7mm

Details

Ink Color
Black
Pen Type
Retractable Roller Ball
Item
Gel Ink Pen
Grip
Cushioned
Point Type
Fine
Features
Smear Proof Ink, Acid-free Ink, Water Proof
Barrel Material
Platinum

Description

Pen,Gel,Dr.Grip,0.7Mm,Pm/Bk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.