
PEN, LQD, RAZOR, PT, BE
Mfr # 11021
Zoro # G810827023
product price: $28.69
/eaKey Features
Ink Color
Blue
Barrel Color
Clear
Point Type
Extra Fine
Features
Visible Ink Supply
Barrel Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11021
Zoro #
G810827023
UPC #
72838110213
Country of Origin
United States
Details
Ink Color
Blue
Item
Porous Point Pen
Barrel Color
Clear
Point Type
Extra Fine
Features
Visible Ink Supply
Barrel Material
Plastic
Description
Unique liquid ink formula and strong acrylic fiber point deliver superior ink flow and smooth writing every time. Visible, long-lasting ink supply lets you see how much ink is left. Pen Sub-Brand & Product Family: V Razor Point Liquid Ink; Pen Type: Porous Point Pen; Pen Style: Stick; Pen Tip Type: Needle.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.